Shop ALLPOINTS
See all product information
Create Account
8011219 Kason 11216000001 Hinge - 1216 For Kason
Mfr # 8011219
Zoro # G104895394
product price:Â
$
49.45
/ea
Key Features
Weight
1 lb
Height
1 in
Length
5 in
Fits Brand
Kason
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011219
- Zoro #
- G104895394
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 5 in
- Width
- 5 in
Details
- Weight
- 1 lb
- Fits Brand
- Kason
- Item
- Kason Hinge
Description
1216 series, 1-1/8" offset
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov