Shop ALLPOINTS
See all product information
Create Account
8012184 Air Inlet/Thumbscrew For Amana-Litton
Mfr # 8012184
Zoro # G504879765
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Height
3 in
Weight
0.2 lb
Length
6 in
Fits Brand
Amana-Litton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012184
- Zoro #
- G504879765
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Inlet/thumbscrew
- Weight
- 0.2 lb
- Fits Brand
- Amana-Litton
Description
Allpoints 8012184
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.