Shop ALLPOINTS
See all product information
Create Account
8012190 Temperature Controller For Accu-Temp
Mfr # 8012190
Zoro # G104885210
product price:Â
$
834.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Width
7 in
Length
7 in
Fits Brand
Accu-Temp
Weight
0.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012190
- Zoro #
- G104885210
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Controller
- Fits Brand
- Accu-Temp
- Weight
- 0.4 lb
Description
Allpoints 8012190