Shop ALLPOINTS
See all product information
Create Account
8012261 Gas Valve, 3/4 C/W Elbow(Kgl) Hnywl No Vr8 For Cleveland Range
Mfr # 8012261
Zoro # G204896468
product price:Â
$
1,037.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Fits Brand
Cleveland
Height
6 in
For Use With
Range
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012261
- Zoro #
- G204896468
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Length
- 8 in
- Height
- 6 in
- Width
- 8 in
Details
- Item
- Gas Valve
- Fits Brand
- Cleveland
- For Use With
- Range
- Weight
- 2 lbs
Description
reg 3.5 adj 3-5 wc range. 24v 60hz total current .7a
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA