Shop ALLPOINTS
See all product information
Create Account
8012264 Hook Weldment T1 For Cleveland Range
- Mfr # 8012264
- Zoro # G404894745
product price:Â
$
501.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Cleveland
Weight
0.2 lb
Length
18 in
Width
18 in
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012264
- Zoro #
- G404894745
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Length
- 18 in
- Width
- 18 in
- Height
- 1 in
Details
- Fits Brand
- Cleveland
- Weight
- 0.2 lb
- For Use With
- Range
- Item
- Hook Weldment T1
Description
Allpoints 8012264
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.