Shop ALLPOINTS
See all product information
Create Account
8012299 Segment Gear, Small1.5" Trunnion For Cleveland Range
Mfr # 8012299
Zoro # G904884970
product price:Â
$
3,512.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Weight
5.7 lbs
Width
6 in
Fits Brand
Cleveland
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012299
- Zoro #
- G904884970
- UPC #
- -
- Country of Origin
- Canada
- Item
- Segment Gear
- Weight
- 5.7 lbs
- Fits Brand
- Cleveland
- For Use With
- Range
Description
Allpoints 8012299
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.