Shop ALLPOINTS
See all product information
Create Account
8009778 Magnet Only Henny Penny For Henny Penny
Mfr # 8009778
Zoro # G404885521
product price:Â
$
16.55
/ea
Sold in multiples of 3 for $49.65
Key Features
Width
3 in
Height
1 in
Weight
0.1 lb
Length
3 in
Fits Brand
Henny Penny
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009778
- Zoro #
- G404885521
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Height
- 1 in
- Length
- 3 in
Details
- Item
- Magnet Only Henny Penny
- Weight
- 0.1 lb
- Fits Brand
- Henny Penny
Description
Allpoints 8009778
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.