Shop ALLPOINTS
See all product information
Create Account
8012380 Cover Assembly Kit For Roundup Food Equipment
Mfr # 8012380
Zoro # G104879844
product price:Â
$
1,278.99
/ea
Free Shipping & Returns
Key Features
Weight
2 lbs
Width
12 in
Height
1 in
Fits Brand
Roundup Food Equipment
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012380
- Zoro #
- G104879844
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2 lbs
- Item
- Cover Kit
- Fits Brand
- Roundup Food Equipment
Description
Allpoints 8012380
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.