Shop ALLPOINTS
See all product information
Create Account
8012393 Hi Limit For Imperial Cooking Equipment
Mfr # 8012393
Zoro # G604881309
product price:Â
$
732.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Fits Brand
Imperial
Width
5 in
Weight
0.5 lb
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012393
- Zoro #
- G604881309
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Imperial
- Item
- Hi Limit
- Weight
- 0.5 lb
Description
Allpoints 8012393
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.