Shop ALLPOINTS
See all product information
Create Account
8012453 Bulb, Led, T-6 1/2 For Traulsen
Mfr # 8012453
Zoro # G604889206
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Length
4 in
Fits Brand
Traulsen
Height
2 in
Weight
0.5 lb
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012453
- Zoro #
- G604889206
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4 in
- Height
- 2 in
- Width
- 4 in
Details
- Item
- LED Bulb
- Fits Brand
- Traulsen
- Weight
- 0.5 lb
Description
Allpoints 8012453
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov