Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hood Filter, Type6, Alum , 16X20 W/ Btm Bracket

  • Mfr # 8014108

  • Zoro # G202350016


product price: $44.55
/ea

Key Features

Features
Bottom Bracket
Material
Aluminum
Height
2 in
Width
20 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8014108
Zoro #
G202350016
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
20 in
Length
16 in

Details

Item
Baffle Filter
Features
Bottom Bracket
Material
Aluminum

Description

Baffle Filter, Aluminum, With Bottom Bracket ;Nominal Size 16" H X 20" W X 2" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.