Shop ALLPOINTS
See all product information
Create Account
8012562 Hose, Vinyl(Sold By Meter) For Hoshizaki Of America
Mfr # 8012562
Zoro # G904881207
product price:Â
$
39.45
/ea
Key Features
For Use With
Ice Machine
Length
38 in
Weight
1.4 lbs
Fits Brand
Hoshizaki
Width
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012562
- Zoro #
- G904881207
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Hose
- For Use With
- Ice Machine
- Weight
- 1.4 lbs
- Fits Brand
- Hoshizaki
Description
Allpoints 8012562