Shop ALLPOINTS
See all product information
Create Account
8012582 Grate, Reversible 6-Ribscb
Mfr # 8012582
Zoro # G804896677
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Length
22 in
Height
2 in
Width
22 in
Weight
10.5 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012582
- Zoro #
- G804896677
- UPC #
- -
- Country of Origin
- United States
- Item
- Reversible -ribscb Grate
- Weight
- 10.5 lbs
Description
Allpoints 8012582