Shop ALLPOINTS
See all product information
Create Account
2151179 Screw, Blade Block For Redco Slicers
Mfr # 2151179
Zoro # G704885122
product price:Â
$
6.19
/ea
Sold in multiples of 8 for $49.52
Key Features
Weight
0.01 lb
Length
3 in
Width
3 in
Height
1 in
Fits Brand
Redco Slicers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2151179
- Zoro #
- G704885122
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Blade Block Screw
- Fits Brand
- Redco Slicers
Description
material: stainless steel length: 1 7/8" | 48 mm type: 3/8" allen hex head thread: 1/4"-20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.