Shop ALLPOINTS
See all product information
Create Account
8012676 Latch, Door, For Quality Industries (Chicken Marinator)
Mfr # 8012676
Zoro # G204881853
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Width
1 in
Fits Brand
Quality Industries
Height
1 in
Length
1 in
Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012676
- Zoro #
- G204881853
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Height
- 1 in
- Length
- 1 in
Details
- Fits Brand
- Quality Industries
- Item
- Door Latch
- Weight
- 1 lb
Description
8" length, 1-3/16" width, 1/2" pin shaft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov