Shop ALLPOINTS
See all product information
Create Account
8012679 Caster, 3" Swivel, Brake(Svc) For Quality Industries (Chicken Marinator)
Mfr # 8012679
Zoro # G104879851
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Weight
1 lb
Width
1 in
Length
1 in
Fits Brand
Quality Industries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012679
- Zoro #
- G104879851
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1 lb
- Item
- Swivel Caster
- Fits Brand
- Quality Industries
Description
3" wheel, 7" overall height, 4-1/4" load height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.