Shop ALLPOINTS
See all product information
Create Account
8012715 Gear, Spider For Falcon Fabricators
Mfr # 8012715
Zoro # G004881282
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Weight
1 lb
Width
3 in
Fits Brand
Falcon Fabricators
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012715
- Zoro #
- G004881282
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 3 in
- Length
- 3 in
Details
- Weight
- 1 lb
- Fits Brand
- Falcon Fabricators
- Item
- Spider Gear
Description
Allpoints 8012715
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov