Shop ALLPOINTS
See all product information
Create Account
8012726 Hose, Filter For Henny Penny
Mfr # 8012726
Zoro # G704879985
product price:Â
$
1,073.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
32 in
Fits Brand
Henny Penny
Width
32 in
Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012726
- Zoro #
- G704879985
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Henny Penny
- Item
- Filter Hose
- Weight
- 1 lb
Description
Allpoints 8012726
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.