Shop ALLPOINTS
See all product information
Create Account
8012912 Element, 120V 500W 16A For Food Warming Equipment Co Inc
Mfr # 8012912
Zoro # G204888814
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Length
19 in
Height
3 in
Weight
2.9 lbs
Fits Brand
Food Warming Equipment
Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012912
- Zoro #
- G204888814
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2.9 lbs
- Fits Brand
- Food Warming Equipment
- Item
- Element
Description
Allpoints 8012912 (crystal lake, il/stainless steel mobile equipment)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.