Shop ALLPOINTS
See all product information
Create Account
8012957 Blower Assembly, 240V, 390/690 For Henny Penny
Mfr # 8012957
Zoro # G704881353
product price:Â
$
1,234.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Henny Penny
Width
10 in
Weight
6.9 lbs
Length
10 in
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012957
- Zoro #
- G704881353
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Henny Penny
- Item
- Blower
- Weight
- 6.9 lbs
Description
Allpoints 8012957
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.