Shop ALLPOINTS
See all product information
Create Account
8012973 Decal, Ctrl Panl, Vent, Kfc For Henny Penny
Mfr # 8012973
Zoro # G704880622
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Fits Brand
Henny Penny
Width
1 in
Length
1 in
Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012973
- Zoro #
- G704880622
- UPC #
- -
- Country of Origin
- United States
- Item
- Ctrl Panl Decal
- Fits Brand
- Henny Penny
- Weight
- 1 lb
Description
Allpoints 8012973