Shop ALLPOINTS
See all product information
Create Account
281935 Faceplate Assembly - 2 X 4 Bk For Duke Manufacturing
Mfr # 281935
Zoro # G404880533
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Weight
2.3 lbs
Length
34 in
Width
34 in
Fits Brand
Duke Manufacturing
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 281935
- Zoro #
- G404880533
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 34 in
- Width
- 34 in
- Height
- 1 in
Details
- Weight
- 2.3 lbs
- Item
- Faceplate
- Fits Brand
- Duke Manufacturing
Description
2 x 4 face plate assembly duke fwm series, fwm3-24, fwm3-24(burger king)