Shop ALLPOINTS
See all product information
Create Account
8012995 Cap, Dead Weight Valve For Henny Penny
Mfr # 8012995
Zoro # G404895445
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Length
2 in
Height
2 in
Fits Brand
Henny Penny
Width
2 in
Weight
0.6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012995
- Zoro #
- G404895445
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 2 in
- Height
- 2 in
- Width
- 2 in
Details
- Item
- Dead Weight Valve
- Fits Brand
- Henny Penny
- Weight
- 0.6 lb
Description
Allpoints 8012995
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov