Shop ALLPOINTS
See all product information
Create Account
511443 Repair Kit
Mfr # 511443
Zoro # G704896364
product price:Â
$
91.15
/ea
Key Features
Length
5 in
Width
4 in
Weight
0.1 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 511443
- Zoro #
- G704896364
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Width
- 4 in
- Height
- 1 in
Details
- Item
- Repair Kit
- Weight
- 0.1 lb
Description
hot water solenoid valve fits 3/4" valves
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov