Shop ALLPOINTS
See all product information
Create Account
8012996 Strap, Nylatron For Henny Penny
Mfr # 8012996
Zoro # G704885290
product price:Â
$
80.45
/ea
Key Features
Fits Brand
Henny Penny
Length
23 in
Weight
0.1 lb
Height
0.01 in
Width
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012996
- Zoro #
- G704885290
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 23 in
- Height
- 0.01 in
- Width
- 23 in
Details
- Item
- Nylatron Strap
- Fits Brand
- Henny Penny
- Weight
- 0.1 lb
Description
Allpoints 8012996
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov