Shop ALLPOINTS
See all product information
Create Account
8013049 Element, 240V 1100W, For Sealed Well For Advance Tabco
- Mfr # 8013049
- Zoro # G404889260
product price:Â
$
690.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Sealed Well For
Weight
2.3 lbs
Width
14 in
Length
14 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8013049
- Zoro #
- G404889260
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Sealed Well For
- Weight
- 2.3 lbs
- Item
- Element
Dimensions
- Width
- 14 in
- Length
- 14 in
- Height
- 3 in
Description
Allpoints 8013049
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.