Warming Shelf, 15-1/4 in D, 46 in W

  • Mfr # WT-40S
  • Zoro # G7890242
product price: 
$
336.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
155 Degrees to 205 Degrees F
Height
3 in
Depth
15 1/4 in
Voltage
120V
Length
46 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WT-40S
Zoro #
G7890242
UPC #
654796964000
Country of Origin
United States

Dimensions

Height
3 in
Depth
15 1/4 in
Length
46 in
Overall Depth
15 1/4 in
Overall Width
46 in
Overall Height
2 7/8 in
Fits Chest Size
Cool-Touch Handles, Easy to Clean Warming Surface, Non-Skid Feet, Variable Heat Control with Safety Signal Light(s)

Details

Item
Warming Shelf
Temp. Range
155 Degrees to 205 Degrees F
Voltage
120V
Material
Stainless
Amps
5 A
Standards
cUL Listed, UL Safety and Sanitary
Watts
600 W
Number of Controls
2
Plug Type
5-15P
Surface Material
Stainless Steel
Maximum Operating Temperature
205 Degrees F
Weight
14 lb
Current
5 A
Minimum Operating Temperature
155 Degrees F
Features
Cool-Touch Handles, Easy to Clean Warming Surface, Non-Skid Feet, Variable Heat Control with Safety Signal Light(s)
Power Source
Electric
Wattage
600 W
Operating Temperature - Minimum
155 Degrees F
Operating Temperature - Maximum
205 Degrees F
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Warming Shelf, Overall Height 2 7/8 in, Overall Width 46 in, Overall Depth 15 1/4 in, Wattage 600 W, Voltage 120V, Current 5 A, Features Cool-Touch Handles, Easy to Clean Warming Surface, Non-Skid Feet, Variable Heat Control with Safety Signal Light(s), Max. Operating Temp. 205 Degrees F, Minimum Operating Temperature 155 Degrees F, Number of Controls 2, Plug Type 5-15P, Power Source Electric, Standards cUL Listed, UL Safety and Sanitary, Surface Material Stainless Steel, Weight 14 lb

Ratings & reviews