Shop ALLPOINTS
See all product information
Create Account
8013089 Blower Motor Kit, Repl, 1/2 HP For American Range
Mfr # 8013089
Zoro # G804880454
product price:Â
$
3,728.99
/ea
Free Shipping & Returns
Key Features
Height
16 in
Length
19 in
Fits Brand
American Range
For Use With
Range
Weight
38 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8013089
- Zoro #
- G804880454
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- American Range
- For Use With
- Range
- Weight
- 38 lbs
- Item
- Blower Motor Kit
Description
Allpoints 8013089
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.