Shop ALLPOINTS
See all product information
Create Account
8013230 Switch, Rocker, 250V, Green, Dpst For Hatco Corp
Mfr # 8013230
Zoro # G104889331
product price:Â
$
92.95
/ea
Key Features
Height
1 in
Fits Brand
Hatco
Weight
1 lb
Length
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8013230
- Zoro #
- G104889331
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 1 in
- Length
- 1 in
- Width
- 1 in
Details
- Item
- Rocker Switch
- Fits Brand
- Hatco
- Weight
- 1 lb
Description
Allpoints 8013230
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov