Shop ALLPOINTS
See all product information
Create Account
851287 Filter, Hot Oil -Envlop (100) For Fastron Parts/Equipment
Mfr # 851287
Zoro # G704880752
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Weight
4 lbs
Width
13 in
Fits Brand
Fastron Parts
Height
3 in
Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 851287
- Zoro #
- G704880752
- UPC #
- -
- Country of Origin
- United States
- Weight
- 4 lbs
- Fits Brand
- Fastron Parts
- Item
- Oil -envlop Filter
Description
oil filter envelope, non-powdered, 100/pk, 13" x 13" no hole in center fast fryer filter fryer f50b, f50s, f50s-bk, f85f, f86, f100b, f100s, f150b, f150s. (very old units used filter w/center hole).