Shop ALLPOINTS
See all product information
Create Account
8013368 Indicator Light, Green, 250V, 0.5W For Giles
Mfr # 8013368
Zoro # G704889199
product price:Â
$
21.25
/ea
Sold in multiples of 2 for $42.50
Key Features
Fits Brand
Giles
Weight
0.1 lb
Length
2 in
Width
2 in
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8013368
- Zoro #
- G704889199
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Giles
- Weight
- 0.1 lb
- Item
- Green Indicator Light
Description
Allpoints 8013368