Shop ALLPOINTS
See all product information
Create Account
1901193 Kit, Faucet Repair, Black For Bunn-O-Matic
Mfr # 1901193
Zoro # G004880520
product price:Â $65.99
/eaKey Features
Fits Brand
Bunn
Weight
0.1 lb
For Use With
Coffee Brewer
Height
2 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901193
- Zoro #
- G004880520
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 3 in
- Width
- 3 in
Details
- Fits Brand
- Bunn
- Weight
- 0.1 lb
- For Use With
- Coffee Brewer
- Item
- Repair Kit
Description
color: black material: plastic includes: spring, # 287-1022 rubber & 190-1191 faucent black rod, white silicone cap note: repair kit for fmp# 190-1137
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.