Shop ALLPOINTS
See all product information
Create Account
8013881 Thermostat, Gts For Hobart
Mfr # 8013881
Zoro # G004882203
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Fits Brand
Hobart
Length
8 in
Height
3 in
Weight
0.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8013881
- Zoro #
- G004882203
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Length
- 8 in
- Height
- 3 in
Details
- Item
- Thermostat
- Fits Brand
- Hobart
- Weight
- 0.5 lb
Description
Allpoints 8013881
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov