Shop ALLPOINTS
See all product information
Create Account
8013902 Switch, Rocker, Spst, 125/250Vac 10-15A 3/4 HP
Mfr # 8013902
Zoro # G804889174
product price:Â $290.99
/ea
Free Shipping & Returns
Key Features
Weight
0.1 lb
Length
2 in
Height
1 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8013902
- Zoro #
- G804889174
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 2 in
- Height
- 1 in
- Width
- 2 in
Details
- Weight
- 0.1 lb
- Item
- Rocker Switch
Description
Allpoints 8013902
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.