Shop ALLPOINTS
See all product information
Create Account
8013951 Caster, 5", Swivel For Delfield
Mfr # 8013951
Zoro # G404880601
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Fits Brand
Delfield
Weight
2 lbs
Length
6 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8013951
- Zoro #
- G404880601
- UPC #
- -
- Country of Origin
- United States
- Item
- Caster Swivel
- Fits Brand
- Delfield
- Weight
- 2 lbs
Description
Allpoints 8013951