Shop ALLPOINTS
See all product information
Create Account
8013963 Screw, Mach, No 10-24 X 1/2", Stainless Steel, Truss For Blodgett Oven
Mfr # 8013963
Zoro # G204896895
product price:Â
$
12.65
/ea
Sold in multiples of 4 for $50.60
Key Features
Width
1 in
Fits Brand
Blodgett
Weight
0.1 lb
Height
0.01 in
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8013963
- Zoro #
- G204896895
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Blodgett
- Weight
- 0.1 lb
- Item
- Mach Screw
- For Use With
- Oven
Description
Allpoints 8013963
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.