Shop ALLPOINTS
See all product information
Create Account
8012763 Platen Kit, 220V For Prince Castle
Mfr # 8012763
Zoro # G704884866
product price:Â
$
2,404.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
1 in
Weight
1 lb
Fits Brand
Prince Castle
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012763
- Zoro #
- G704884866
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 1 in
- Length
- 1 in
Details
- Weight
- 1 lb
- Fits Brand
- Prince Castle
- Item
- Platen Kit
Description
Allpoints 8012763
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov