Shop ALLPOINTS
See all product information
Create Account
8014227 Burner Assembly W/ Shield For Garland Range
Mfr # 8014227
Zoro # G604895603
product price:Â $1,097.99
/ea
Free Shipping & Returns
Key Features
Length
21 in
Weight
15.2 lbs
Width
21 in
For Use With
Range
Fits Brand
Garland
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8014227
- Zoro #
- G604895603
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Length
- 21 in
- Width
- 21 in
- Height
- 3 in
Details
- Weight
- 15.2 lbs
- For Use With
- Range
- Item
- Burner
- Fits Brand
- Garland
Description
Allpoints 8014227
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.