Shop ALLPOINTS
See all product information
Create Account
8014299 Clutch, Overload For Falcon Fabricators
Mfr # 8014299
Zoro # G804880782
product price:Â
$
1,164.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
8 in
Fits Brand
Falcon Fabricators
Weight
4 lbs
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8014299
- Zoro #
- G804880782
- UPC #
- -
- Country of Origin
- United States
- Item
- Overload Clutch
- Fits Brand
- Falcon Fabricators
- Weight
- 4 lbs
Description
Allpoints 8014299
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.