1681423 Screen, Filter, 11-1/8"X19-1/8" For Frymaster
- Mfr # 1681423
- Zoro # G004884108
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Frymaster
Width
19 in
Height
0.01 in
Length
19 in
Weight
1.4 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681423
- Zoro #
- G004884108
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 19 in
- Height
- 0.01 in
- Length
- 19 in
Details
- Fits Brand
- Frymaster
- Weight
- 1.4 lbs
- Item
- Filter
Description
length: 19 1/8" | 486 mm width: 11 1/8" | 289 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.