Shop ALLPOINTS
See all product information
Create Account
8015427 Capacitor And Diode Kit, 0.65Uf For Amana-Litton
Mfr # 8015427
Zoro # G204888562
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Weight
0.5 lb
Fits Brand
Amana-Litton
Length
6 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8015427
- Zoro #
- G204888562
- UPC #
- -
- Country of Origin
- United States
- Item
- And Diode Kit
- Weight
- 0.5 lb
- Fits Brand
- Amana-Litton
Description
Allpoints 8015427
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.