Shop ALLPOINTS
See all product information
Create Account
8015428 Switch, Rocker, Lighted (Green) For Prince Castle
Mfr # 8015428
Zoro # G704888949
product price:Â $44.49
/eaKey Features
Length
2 in
Width
2 in
Height
1 in
Weight
0.3 lb
Fits Brand
Prince Castle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8015428
- Zoro #
- G704888949
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2 in
- Width
- 2 in
- Height
- 1 in
Details
- Weight
- 0.3 lb
- Fits Brand
- Prince Castle
- Item
- Rocker Switch
Description
Allpoints 8015428
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.