Shop ALLPOINTS
See all product information
Create Account
8402361 Fan Motor For Hoshizaki Of America
Mfr # 8402361
Zoro # G404880526
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
For Use With
Ice Machine
Length
6 in
Width
6 in
Fits Brand
Hoshizaki
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8402361
- Zoro #
- G404880526
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5 in
- Length
- 6 in
- Width
- 6 in
Details
- Item
- Fan Motor
- For Use With
- Ice Machine
- Fits Brand
- Hoshizaki
- Weight
- 1.5 lbs
Description
Allpoints 8402361
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA