8402433 Thumb Screw, Black For Hoshizaki Of America
- Mfr # 8402433
- Zoro # G704895633
product price:Â
$
17.79
/ea
Sold in multiples of 4 for
$71.16
Key Features
Weight
0.1 lb
For Use With
Ice Machine
Fits Brand
Hoshizaki
Length
1 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8402433
- Zoro #
- G704895633
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- For Use With
- Ice Machine
- Fits Brand
- Hoshizaki
- Item
- Thumb Screw
Dimensions
- Length
- 1 in
- Height
- 1 in
- Width
- 1 in
Description
Allpoints 8402433
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.