Shop ALLPOINTS
See all product information
Create Account
8406865 Thermostat, Low Water300F (N/C) For Vollrath/Idea Company
Mfr # 8406865
Zoro # G904882266
product price:Â
$
13.15
/ea
Sold in multiples of 3 for $39.45
Key Features
Fits Brand
Vollrath
Height
1 in
Width
1 in
Length
1 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8406865
- Zoro #
- G904882266
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Vollrath
- Weight
- 0.01 lb
- Item
- Thermostat
Description
Allpoints 8406865
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.