Shop ALLPOINTS
See all product information
Create Account
8407282 Gasket, Door For Hoshizaki Of America
Mfr # 8407282
Zoro # G704881810
product price:Â
$
90.19
/ea
Key Features
Fits Brand
Hoshizaki
Length
1 in
Weight
1 lb
Height
1 in
For Use With
Ice Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8407282
- Zoro #
- G704881810
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Hoshizaki
- Item
- Door Gasket
- Weight
- 1 lb
- For Use With
- Ice Machine
Description
Allpoints 8407282