Shop ALLPOINTS
See all product information
Create Account
8409357 Cube Size Control For Ice-O-Matic
Mfr # 8409357
Zoro # G604881484
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Width
1 in
Height
21 in
Weight
1 lb
Length
1 in
Fits Brand
Ice-O-Matic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8409357
- Zoro #
- G604881484
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1 lb
- Fits Brand
- Ice-O-Matic
- Item
- Cube Size Control
- For Use With
- Ice Machine
Description
Allpoints 8409357
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.