Shop ALLPOINTS
See all product information
Create Account
264135 Motor Support Assembly For Imperial Cooking Equipment
Mfr # 264135
Zoro # G904884673
product price:Â
$
1,131.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Imperial
Length
12 in
Height
7 in
Width
12 in
Weight
7.9 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264135
- Zoro #
- G904884673
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Height
- 7 in
- Width
- 12 in
Details
- Fits Brand
- Imperial
- Item
- Motor Support
- Weight
- 7.9 lbs
Description
motor support assembly consists of 1 ea imp22069 motor support imp22076 heat plate front imp22077 heat barrier plate note: no longer included with 2 speed motor # 68-1090 imperial oven icv, icvd w/convection oven
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov