Shop ALLPOINTS
See all product information
Create Account
85-1010 Spade Terminal, Stud No 10, 10 - 100/Box
- Mfr # 851010
- Zoro # G504888774
product price:Â
$
96.79
/ea
Key Features
Width
2 in
Height
2 in
Weight
0.3 lb
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 851010
- Zoro #
- G504888774
- UPC #
- -
- Country of Origin
- United States
- Item
- No Spade Terminal
- Weight
- 0.3 lb
Dimensions
- Width
- 2 in
- Height
- 2 in
- Length
- 3 in
Description
nickel plated spade terminal, 100/pk stud # 10 wire gauge 10-12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.