Shop ALLPOINTS
See all product information
Create Account
881203 Pressure - Oil Control For Johnson Controls
Mfr # 881203
Zoro # G904885441
product price:Â $494.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Length
12 in
Weight
3.5 lbs
Fits Brand
Johnson Controls
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 881203
- Zoro #
- G904885441
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 3 in
- Length
- 12 in
- Width
- 12 in
Details
- Weight
- 3.5 lbs
- Fits Brand
- Johnson Controls
- Item
- Pressure - Oil Control
Description
johnson controls lube oil pressure cutout control with time delay range 8 to 70 psi ( 55 to 483 kpa), 30" capillary w/ 1/4" flare nut, 120/240vac, non corrisive refrigerant, manual reset, time delat 90 sec., p-28aa-1c
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.